Menu Search
WIRE PRODUCTS #THHN-2/0-BLK-19STR-CU-2500R

Building Wire, THHN; Copper Conductor; Black; 2/0 AWG

SKU # 78010013412
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 2/0 AWG
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Strands: 19-Str
Color: Black
Temperature Rating: 90°C (Dry)
Package Length: 2500-ft
Package Type: Reel