Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; Black; 6 AWG

WIRE PRODUCTS #THHN-6-BLK-STR

Building Wire, THHN; Copper Conductor; Black; 6 AWG

SKU #78010099328
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 500 feet
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 6 AWG
Conductor Strands: 19-Str
Color: Black
Temperature Rating: 90°C (Dry)
Package Type: Reel