Menu Search
WIRE PRODUCTS #THHN-3-BLK-19STR-CU-500R

Building Wire, THHN; Copper Conductor; Black; 500-ft

SKU # 78010023250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 3 AWG
Conductor Strands: 19-Str
Color: Black
Temperature Rating: 90°C (Dry)
Package Length: 500-ft
Package Type: Reel