Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; Black; 500 MCM; 4000-ft

WIRE PRODUCTS #THHN-500-BLK-37STR-CU-4000R

Building Wire, THHN; Copper Conductor; Black; 500 MCM; 4000-ft

SKU #78010013461
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 4000 feet
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 500 MCM
Conductor Strands: 37-Str
Color: Black
Temperature Rating: 90°C (Dry)
Package Length: 4000-ft
Package Type: Reel