Menu Search
WIRE PRODUCTS #THHN-300-BLK-37STR-CU-5000R

Building Wire, THHN; Copper Conductor; Black; 300 MCM; 5000-ft

SKU # 78010023427
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 300 MCM
Conductor Strands: 37-Str
Color: Black
Temperature Rating: 90°C (Dry)
Package Length: 5000-ft
Package Type: Reel