Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; Black; 300 MCM; 4000-ft
WIRE PRODUCTS #THHN-300-BLK-37STR-CU-4000R

Building Wire, THHN; Copper Conductor; Black; 300 MCM; 4000-ft

SKU # 78010023429
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 4,000 feet
Unable to add item to cart. Please try again.
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 300 MCM
Conductor Strands: 37-Str
Color: Black
Temperature Rating: 90°C (Dry)
Package Length: 4000-ft
Package Type: Reel