Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; Black; 10 AWG; 2500-ft

WIRE PRODUCTS #THHN-10-BLK-19STR-CU-2500S/R

Building Wire, THHN; Copper Conductor; Black; 10 AWG; 2500-ft

SKU #78010023002
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 2,500 feet
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: 19-Str
Color: Black
Temperature Rating: 90°C (Dry)
Package Length: 2500-ft
Package Type: Reel