Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; 8 AWG; White

WIRE PRODUCTS #THHN-8-WHT-19STR-CU-1S/R

Building Wire, THHN; Copper Conductor; 8 AWG; White

SKU #78010063113
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 8 AWG
Conductor Strands: 19-Str
Color: White
Outside Diameter: 0.21 in.
OD - mm: 5.4mm
Temperature Rating: 90°C (Dry)
Weight: 63 lb. / 1000 ft.
Package Type: Spool/Reel