Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; 600 MCM; Yellow

WIRE PRODUCTS #THHN-600-YEL-61STR-CU-1000R

Building Wire, THHN; Copper Conductor; 600 MCM; Yellow

SKU #78010022584
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 600 MCM
Conductor Strands: 61-Str
Color: Yellow
Outside Diameter: 1.02 in. (25.9mm)
Temperature Rating: 90°C (Dry)
Package Length: 1000-ft
Weight: 1987 lb. / 1000 ft.
Package Type: Reel