Menu Search
WIRE PRODUCTS #THHN-600-RED-61STR-CU-1R

Building Wire, THHN; Copper Conductor; 600 MCM; Red

SKU # 78010062581
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 600 MCM
Conductor Strands: 61-Str
Color: Red
Outside Diameter: 1.02 in. (25.9mm)
Temperature Rating: 90°C (Dry)
Weight: 1987 lb. / 1000 ft.
Package Type: Reel