Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; 600 MCM; Black; 1000-ft

WIRE PRODUCTS #THHN-600-BLK-61STR-CU-1000R

Building Wire, THHN; Copper Conductor; 600 MCM; Black; 1000-ft

SKU #78010023446
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 600 MCM
Conductor Strands: 61-Str
Color: Black
Temperature Rating: 90°C (Dry)
Package Length: 1000-ft
Package Type: Reel