Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; 500 MCM; Green; 1000-ft

WIRE PRODUCTS #THHN-500-37STR-GRN-CU-1R

Building Wire, THHN; Copper Conductor; 500 MCM; Green; 1000-ft

SKU #78010062789
Manufacturer Series: NoLube
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 500 MCM
Conductor Strands: 37-Str
Color: Green
Outside Diameter: 0.93 in.
OD - mm: 23.62mm
Temperature Rating: 90°C (Dry)
Package Length: 1000-ft
Weight: 1655 lb. / 1000 ft.
Package Type: Reel

Additional Info: Jacket Material: Nylon, Max. Amps: 320 at 60 deg C, 380 at 75 deg C, 430 at 90 deg C, Insulation Thickness: 60 mil, Jacket Thickness: 8 mil