Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; 4/0 AWG; Green; 500-ft
WIRE PRODUCTS #THHN-4/0-GRN-19STR-CU-500R

Building Wire, THHN; Copper Conductor; 4/0 AWG; Green; 500-ft

SKU # 78010022240
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 500 feet
Unable to add item to cart. Please try again.
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 4/0 AWG
Conductor Strands: 19-Str
Color: Green
Temperature Rating: 90°C (Dry)
Package Length: 500-ft
Package Type: Reel