Menu Search
WIRE PRODUCTS #THHN-14-WHT-SOL-CU-1000R

Building Wire, THHN; Copper Conductor; 14 AWG; White

SKU # 78010098956
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: Solid
Color: White
Outside Diameter: 0.1 in. (2.5mm)
Temperature Rating: 90°C (Dry)
Package Length: 1000-ft
Weight: 15 lb. / 1000 ft.
Package Type: Reel