Menu Search
WIRE PRODUCTS #THHN-14-PUR-19STR-CU-4@500CN

Building Wire, THHN; Copper Conductor; 14 AWG; Purple

SKU # 78010012278
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: 19-Str
Color: Purple
Temperature Rating: 90°C (Dry)
Package Length: 4@500-ft
Package Type: Carton