Menu Search
WIRE PRODUCTS #THHN-14-LIGHT

Building Wire, THHN; Copper Conductor; 14 AWG; Light Blue

SKU # 78010010116
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: 19-Str
Color: Light Blue
Outside Diameter: 0.1 in. (2.5mm)
Temperature Rating: 90°C (Dry)
Weight: 16 lb. / 1000 ft.