Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; 14 AWG; Blue/White Stripe

WIRE PRODUCTS #THHN14-BLU-STR-W/WHT

Building Wire, THHN; Copper Conductor; 14 AWG; Blue/White Stripe

SKU #78010098595
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: 19-Str
Color: Blue, White Stripe
Outside Diameter: 0.1 in. (2.5mm)
Temperature Rating: 90°C (Dry)
Weight: 16 lb. / 1000 ft.