Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; 12 AWG; White

WIRE PRODUCTS #THHN-12-WHT-19STR-CU-4@500CN

Building Wire, THHN; Copper Conductor; 12 AWG; White

SKU #78010012281
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll 500 feet
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: 19-Str
Color: White
Temperature Rating: 90°C (Dry)
Package Length: 4@500-ft
Package Type: Carton