Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; 12 AWG; White/Black Stripe
WIRE PRODUCTS #THHN-12-WHT-SOL

Building Wire, THHN; Copper Conductor; 12 AWG; White/Black Stripe

SKU # 78010098411
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: Solid
Color: White, Black Stripe
Outside Diameter: 0.11 in. (2.8mm)
Temperature Rating: 90°C (Dry)
Package Length: 500-ft
Weight: 23 lb. / 1000 ft.
Package Type: Reel