Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; 12 AWG; Red

WIRE PRODUCTS #THHN-12-RED-SOL-CU-1000S/R

Building Wire, THHN; Copper Conductor; 12 AWG; Red

SKU #78010022423
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: Solid
Color: Red
Outside Diameter: 0.11 in.
OD - mm: 2.8mm
Temperature Rating: 90°C (Dry)
Package Length: 1000-ft
Weight: 23 lb. / 1000 ft.
Package Type: Spool/Reel