Menu Search
WIRE PRODUCTS #THHN-12-GRY/YELLOW-STR-2500

Building Wire, THHN; Copper Conductor; 12 AWG; Gray/Yellow

SKU # 78010090431
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: 19-Str
Color: Gray, Yellow
Outside Diameter: 0.13 in. (3.3mm)
Temperature Rating: 90°C
Package Length: 2500-ft
Weight: 24 lb. / 1000 ft.
Package Type: Spool

Additional Info: Insulation Thickness: 15 mil, Jacket Thickness: 4 mil