Menu Search
WIRE PRODUCTS #THHN-12-BLU-19STR-CU-1S/R

Building Wire, THHN; Copper Conductor; 12 AWG; Blue

SKU # 78010062933
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: 19-Str
Color: Blue
Outside Diameter: 0.12 in. (3.2mm)
Temperature Rating: 90°C (Dry)
Weight: 24 lb. / 1000 ft.
Package Type: Spool/Reel