Menu Search
WIRE PRODUCTS #THHN-10-PNK-SOL-CU-500S/R

Building Wire, THHN; Copper Conductor; 10 AWG; Pink

SKU # 78010022565
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: Solid
Color: Pink
Temperature Rating: 90°C (Dry)
Package Length: 500-ft
Package Type: Reel