Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; 10 AWG; Blue

WIRE PRODUCTS #THHN-10-BLU-19STR-CU-2@500CN

Building Wire, THHN; Copper Conductor; 10 AWG; Blue

SKU #78010012299
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll 500 feet
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: 19-Str
Color: Blue
Temperature Rating: 90°C (Dry)
Package Length: 2@500-ft
Package Type: Carton