Menu Search
Search
WIRE PRODUCTS #THHN-10-PUR-SOL-CU-2500S/R

Building Wire, THHN; CU; Solid; 10 AWG; Purple; 2500 ft. Spool/Reel

SKU # 78010022556
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Length: 2500 ft.
Color: Purple
Package Type: Spool/Reel
Cable Type: Building Wire, THHN
Conductor Material: Copper
Jacket Material: PVC
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: Solid
Outside Diameter: 0.15 in. (3.8mm)
Temperature Rating: 90°C (Dry)
Weight: 36 lb. / 1000 ft.