Menu Search
Search
WIRE PRODUCTS #THHN-500-BLK-37STR-CU-1000R

Building Wire, THHN; CU; 37 Strands; 500 MCM; Black; 1000 ft. Reel

SKU # 78010023441
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Package Length: 1000 ft.
Package Type: Reel
Cable Type: Building Wire, THHN
Conductor Material: Copper
Jacket Material: PVC
Insulation: Thermoplastic
Insulation Thickness: 60 mil
Voltage: 600V
Conductor Size: 500 MCM
Conductor Strands: 37 Strands
Outside Diameter: 0.92 in. (23.3mm)
Temperature Rating: 90°C (Dry)
Weight: 1655 lb. / 1000 ft.