Menu Search
WIRE PRODUCTS #THHN-400-RED-37STR-CU-1R

Building Wire, THHN; CU; 37 Strands; 400 MCM; Red; 1000 ft. Reel

SKU # 78010062281
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Package Length: 1000 ft.
Package Type: Reel
Cable Type: Building Wire, THHN
Conductor Material: Copper
Jacket Material: PVC
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 400 MCM
Conductor Strands: 37 Strands
Outside Diameter: 0.84 in. (21.3mm)
Temperature Rating: 90°C (Dry)
Weight: 1334 lb. / 1000 ft.