Menu Search
Search
WIRE PRODUCTS #THHN-300-BLU-37STR-CU-1CL

Building Wire, THHN; CU; 37 Strands; 300 MCM; Blue; 1000 ft. Coil

SKU # 78010063466
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Length: 1000 ft.
Color: Blue
Package Type: Coil
Cable Type: Building Wire, THHN
Conductor Material: Copper
Jacket Material: PVC
Insulation: Thermoplastic
Insulation Thickness: 60 mil
Voltage: 600V
Conductor Size: 300 MCM
Conductor Strands: 37 Strands
Outside Diameter: 0.74 in. (18.7mm)
Temperature Rating: 90°C (Dry)
Weight: 1012 lb. / 1000 ft.