Menu Search

WIRE PRODUCTS #THHN-3-RED-19STR-CU-5000R

Building Wire, THHN CU 3 AWG 19-Str Red

SKU: 78010023273
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 3 AWG
Conductor Strands: 19-Str
Color: Red
Outside Diameter: 0.35 in.
OD - mm: 8.89mm
Temperature Rating: 90°C
Package Length: 5000-ft
Weight: 191 lb. / 1000 ft.
Package Type: Reel
Description
Single Conductor Cable: Cable Type - Building Wire, THHN; Conductor Material - CU; Insulation - Thermoplastic; Voltage - 600V; Conductor Size - 3 AWG; Conductor Strands - 19-Str; Color - Red; OD - in - 0.35; OD - mm - 8.89; Temperature Rating - 90 deg C; Package Length - 5000-ft; Weight - 191 lb/1000 ft; Package Type - Reel; Additional Information - Nylon Sheath
Additional Info: Nylon Sheath