Menu Search
Search
WIRE PRODUCTS #THHN-8-BRN-19STR-CU-500S/R

Building Wire, THHN; CU; 19 Strands; 8 AWG; Brown; 500 ft. Spool/Reel

SKU # 78010023115
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Brown
Package Length: 500 ft.
Package Type: Spool/Reel
Cable Type: Building Wire, THHN
Conductor Material: Copper
Jacket Material: PVC
Insulation: Thermoplastic
Insulation Thickness: 30 mil
Voltage: 600V
Conductor Size: 8 AWG
Conductor Strands: 19 Strands
Outside Diameter: 0.21 in. (5.4mm)
Temperature Rating: 90°C (Dry)
Weight: 63 lb. / 1000 ft.