Menu Search
Search
WIRE PRODUCTS #THHN-4/0-RED-19STR-CU-500R

Building Wire, THHN; CU; 19 Strands; 4/0 AWG; Red; 500 ft. Reel

SKU # 78010022230
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Length: 500 ft.
Color: Red
Package Type: Reel
Cable Type: Building Wire, THHN
Conductor Material: Copper
Jacket Material: PVC
Insulation: Thermoplastic
Insulation Thickness: 50 mil
Voltage: 600V
Conductor Size: 4/0 AWG
Conductor Strands: 19 Strands
Outside Diameter: 0.62 in. (15.7mm)
Temperature Rating: 90°C (Dry)
Weight: 718 lb. / 1000 ft.