Menu Search
Search
WIRE PRODUCTS #THHN-2-WHT-19STR-CU-500R

Building Wire, THHN; CU; 19 Strands; 2 AWG; White; 500 ft. Reel

SKU # 78010023310
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Package Length: 500 ft.
Package Type: Reel
Cable Type: Building Wire, THHN
Conductor Material: Copper
Jacket Material: PVC
Insulation: Thermoplastic
Insulation Thickness: 40 mil
Voltage: 600V
Conductor Size: 2 AWG
Conductor Strands: 19 Strands
Outside Diameter: 0.38 in. (9.6mm)
Temperature Rating: 90°C (Dry)
Weight: 234 lb. / 1000 ft.