You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
WIRE PRODUCTS #THHN-14-TAN-19STR-CU-2500S/R

Building Wire, THHN; CU; 19 Strands; 14 AWG; Tan; 2500 ft. Spool/Reel

SKU # 78010022876
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Tan
Package Length: 2500 ft.
Package Type: Spool/Reel
Cable Type: Building Wire, THHN
Conductor Material: Copper
Jacket Material: PVC
Insulation: Thermoplastic
Insulation Thickness: 15 mil
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: 19 Strands
Outside Diameter: 0.11 in. (2.8mm)
Temperature Rating: 90°C (Dry)
Weight: 16 lb. / 1000 ft.