Menu Search
WIRE PRODUCTS #THHN-12-ORN-19STR-CU-4@500CN

Building Wire, THHN; CU; 19 Strands; 12 AWG; Orange; (4) 500 ft. Carton

SKU # 78010012287
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Orange
Package Length: (4) 500 ft.
Package Type: Carton
Cable Type: Building Wire, THHN
Conductor Material: Copper
Jacket Material: PVC
Insulation: Thermoplastic
Insulation Thickness: 15 mil
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: 19 Strands
Outside Diameter: 0.13 in. (3.3mm)
Temperature Rating: 90°C (Dry)
Weight: 24 lb. / 1000 ft.