Menu Search
WIRE PRODUCTS #THHN-10-ORN-19STR-CU-2500S/R

Building Wire, THHN; CU; 19 Strands; 10 AWG; Orange; 2500 ft. Spool/Reel

SKU # 78010023047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Orange
Package Length: 2500 ft.
Package Type: Spool/Reel
Cable Type: Building Wire, THHN
Conductor Material: Copper
Jacket Material: PVC
Insulation: Thermoplastic
Insulation Thickness: 20 mil
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: 19 Strands
Outside Diameter: 0.16 in. (4.08mm)
Temperature Rating: 90°C (Dry)
Weight: 38 lb. / 1000 ft.