Menu Search
Search
WIRE PRODUCTS #THHN-10-RED-19STR-CU-500S/R

Building Wire, THHN; CU; 19 Strands; 10 AWG; Red; 500 ft. Spool/Reel

SKU # 78010023020
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Package Length: 500 ft.
Package Type: Spool/Reel
Cable Type: Building Wire, THHN
Conductor Material: Copper
Jacket Material: PVC
Insulation: Thermoplastic
Insulation Thickness: 20 mil
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: 19 Strands
Outside Diameter: 0.16 in. (4.08mm)
Temperature Rating: 90°C (Dry)
Weight: 38 lb. / 1000 ft.