Menu Search
Single Conductor Cable Building Wire, THHN; Black; 5000-ft

WIRE PRODUCTS #THHN-4-BLK-19STR-CU-5000R

Building Wire, THHN; Black; 5000-ft

SKU #78010023203
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 5000 feet
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 4 AWG
Conductor Strands: 19-Str
Color: Black
Temperature Rating: 90°C (Dry)
Package Length: 5000-ft
Package Type: Reel