Menu Search
WIRE PRODUCTS #THHN-500-BLK-STR-AL-1000R

Building Wire, THHN; Aluminum Conductor; Black; 500 MCM; 1000-ft

SKU # 78012053440
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THHN
Conductor Material: Aluminum
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 500 MCM
Conductor Strands: 37 Strands
Color: Black
Temperature Rating: 90°C (Dry)
Package Length: 1000-ft
Package Type: Reel