Menu Search
WIRE PRODUCTS #THHN-4/0-BLK-STR-AL-2500R

Building Wire, THHN; Aluminum Conductor; Black; 4/0 AWG

SKU # 78012053516
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THHN
Conductor Material: Aluminum
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 4/0 AWG
Conductor Strands: 19-Str
Color: Black
Temperature Rating: 90°C (Dry)
Package Length: 2500-ft
Package Type: Reel