WIRE PRODUCTS #THHN-500-YEL-AL-2500

Building Wire, THHN AL 500 MCM 37-Str Yellow

SKU: 78012098853
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Building Wire, THHN
Conductor Material: Aluminum
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 500 MCM
Conductor Strands: 37-Str
Color: Yellow
Outside Diameter: 0.92 in.
OD - mm: 23.3mm
Temperature Rating: 90°C (Dry)
Package Length: 2500-ft
Weight: 1655 lb. / 1000 ft.
Description
Single Conductor Cable: Cable Type - Building Wire, THHN; Conductor Material - AL; Insulation - Thermoplastic; Voltage - 600V; Conductor Size - 500 MCM; Conductor Strands - 37-Str; Color - Yellow; OD - in - 0.92; OD - mm - 23.3; Temperature Rating - 90 deg C Dry; Package Length - 2500-ft; Weight - 1655 lb/1000 ft