Menu Search
Single Conductor Cable Building Wire, THHN; 37 Strands; Yellow; 400 MCM

WIRE PRODUCTS #THHN-400-YEL-37STR-CU-1R

Building Wire, THHN; 37 Strands; Yellow; 400 MCM

SKU #78010079875
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 400 MCM
Conductor Strands: 37-Str
Color: Yellow
Outside Diameter: 0.84 in.
OD - mm: 21.3mm
Temperature Rating: 90°C (Dry)
Weight: 1334 lb. / 1000 ft.
Package Type: Reel