Menu Search
Single Conductor Cable Building Wire, THHN; 19 Strands; White; 3/0 AWG

WIRE PRODUCTS #THHN-3/0-WHT-19STR-CU-1R

Building Wire, THHN; 19 Strands; White; 3/0 AWG

SKU #78010062201
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 3/0 AWG
Conductor Strands: 19-Str
Color: White
Outside Diameter: 0.56 in.
OD - mm: 14.2mm
Temperature Rating: 90°C (Dry)
Weight: 575 lb. / 1000 ft.
Package Type: Reel