Menu Search
Single Conductor Cable Building Wire, THHN; 19 Strands; Red; 14 AWG

WIRE PRODUCTS #THHN-14-RED

Building Wire, THHN; 19 Strands; Red; 14 AWG

SKU #78010097102
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: 19-Str
Color: Red
Outside Diameter: 0.1 in. (2.5mm)
Temperature Rating: 90°C (Dry)
Package Length: 2500-ft
Weight: 16 lb. / 1000 ft.
Package Type: Reel