Menu Search
Single Conductor Cable Building Wire, THHN; 19 Strands; Orange; 1 AWG

WIRE PRODUCTS #THHN-1-ORN-19STR-CU-1000R

Building Wire, THHN; 19 Strands; Orange; 1 AWG

SKU #78010023356
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 1 AWG
Conductor Strands: 19-Str
Color: Orange
Outside Diameter: 0.43 in.
OD - mm: 11mm
Temperature Rating: 90°C (Dry)
Package Length: 1000-ft
Weight: 299 lb. / 1000 ft.
Package Type: Reel