Menu Search
WIRE PRODUCTS #THHN-1/0-GRN-19STR-CU-5000R

Building Wire, THHN; 19 Strands; Green; 1/0 AWG

SKU # 78010023398
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 1/0 AWG
Conductor Strands: 19-Str
Color: Green
Outside Diameter: 0.47 in. (11.9mm)
Temperature Rating: 90°C (Dry)
Package Length: 5000-ft
Weight: 372 lb. / 1000 ft.
Package Type: Reel