Menu Search
Single Conductor Cable Building Wire, THHN; 19 Strands; Gray; 1/0 AWG
WIRE PRODUCTS #THHN-1/0-GRY-19STR-CU-1R

Building Wire, THHN; 19 Strands; Gray; 1/0 AWG

SKU # 78010062164
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 1/0 AWG
Conductor Strands: 19-Str
Color: Gray
Outside Diameter: 0.47 in. (11.9mm)
Temperature Rating: 90°C (Dry)
Weight: 372 lb. / 1000 ft.
Package Type: Reel