Menu Search
Single Conductor Cable Building Wire, THHN; 19 Strands; Blue; 6 AWG

WIRE PRODUCTS #THHN-6-BLU-19STR-CU-5000R

Building Wire, THHN; 19 Strands; Blue; 6 AWG

SKU #78010013180
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 6 AWG
Conductor Strands: 19-Str
Color: Blue
Outside Diameter: 0.24 in.
OD - mm: 6.3mm
Temperature Rating: 90°C (Dry)
Package Length: 5000-ft
Weight: 95 lb. / 1000 ft.
Package Type: Reel