Menu Search
Single Conductor Cable Building Wire, THHN; 19 Strands; 3 AWG; Yellow

WIRE PRODUCTS #THHN-3-YEL-19STR-CU-5000R

Building Wire, THHN; 19 Strands; 3 AWG; Yellow

SKU #78010023278
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 3 AWG
Conductor Strands: 19-Str
Color: Yellow
Outside Diameter: 0.34 in. (8.7mm)
Temperature Rating: 90°C (Dry)
Package Length: 5000-ft
Weight: 189 lb. / 1000 ft.
Package Type: Reel