Menu Search
WIRE PRODUCTS #PV2K10VWE-C-19STR-WH-CU-2500

Building Wire, Solar; 10 AWG; White; 2500 ft.

SKU # 78010097612
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Solar Wire
Conductor Size: 10 AWG
Conductor Strands: 7
Color: White
Temperature Rating: 105°C
Package Length: 2500 ft.