Menu Search
Single Conductor Cable Building Wire; Copper Conductor; 12 AWG; Red

WIRE PRODUCTS #THW-12-RED-7STR-CU-1S/R

Building Wire; Copper Conductor; 12 AWG; Red

SKU #78010061423
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Building Wire
Conductor Material: Copper
Insulation: Plastic
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: 7-Str
Color: Red